https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
LFMA-01-A2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
LFMA-01-A2 POLYCARBONATE FLOWMETER, RANGE 0.1-1 GPM .5-4 LPM WATER (SMARTCATALOG)
1/2" MALE NPT 316 SS FLOAT
Part #
124529-00
BDI #
29152340
Details
116.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/LFMA-01-A2/p/29152340
Your Price
$ 116.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.11
Product Group - BDI
F02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.25
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Liquid Flow Max 1 GPM; Liquid Flow Min 0.1 GPM; Materials Wetted 316 Stainless Steel | ABS | Fluoroelastomer | Polycarbonate; Media Compatibility Water; Process Connection Size 1/2 In MNPT; Proof Pressure Up to 87 PSI; Scale Length 3 In ; Height 2.3"; Width 2.3"; Length 8.5"
Long Description
1/2" MALE NPT 316 SS FLOAT
