https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
LFMD-11-C2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
LFMD-11-C2 POLYCARBONATE FLOWMETER, RANGE 1-10 GPM 4-40 LPM WATER (SMARTCATALOG)
3/4" MALE NPT 316 SS FLOAT
Part #
124532-01
BDI #
29156036
Details
235.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/LFMD-11-C2/p/29156036
Your Price
$ 235.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.32
Product Group - BDI
F02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.7
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Liquid Flow Max 10 GPM; Liquid Flow Min 1 GPM; Materials Wetted 316 Stainless Steel | ABS | Fluoroelastomer | Nylon 6.6 | Polycarbonate | Polypropylene; Media Compatibility Water; Process Connection Size 3/4 In MNPT; Proof Pressure Up to 87 PSI; Scale Length 6 In ; Height 2.5"; Width 2.6"; Length 10"
Long Description
3/4" MALE NPT 316 SS FLOAT
