EWELLIX
EWELLIX
MAX30-A300515A0A100-000
EWELLIX EWELLIX
Description
MAX30-A300515A0A100-000 LINEAR ACTUATOR ; NON-RETURNABLE
Linear Actuator; MAX 30 Series; 8000N Force; 300MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
Part #
MAX30-A300515A0A100-000
BDI #
21557174
Details
786.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/MAX30-A300515A0A100-000/p/21557174
Your Price
$ 786.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251511
Weight / Kilogram
4.2
EAN
7333314080431
Product Group - BDI
L00220
Harmonized Tariff Code
8501.31.20.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0101719
Manufacturer Internal Number
M/0101719
Weight / LBS
9.25942
Product Detail
Linear Actuator
Product Specification
MAX 30 Series; 8000N Force; 300MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube
Long Description
Linear Actuator; MAX 30 Series; 8000N Force; 300MM Stroke; 7 To 5MM/Sec Speed; 24VDC Voltage; 5A Current; 10 Percentage Duty at Maximum Force; IP66S Water/Dust Protection; 8000N Push Force; 6000N Pull Force; 7MM/Sec No Load Speed; 5MM/Sec Full Load Speed; IP66S Protection; 24VDC Motor Voltage; Actuator; Sliding Screw With Aluminium Tube

