Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4H10A05301 https://www.bdiexpress.comhttps://www.alliancemro.com/site/images/products/SWS4H10A05301-media-01.jpeg
28397818 Pumps 

STAR WATER SYSTEMS STAR WATER SYSTEMS

4H10A05301

Description

4H10A05301 SUBMERSIBLE WELL PUMP, 1/2 HP 3W 230V (SMARTCATALOG)

4" DIAMETER STAINLESS STEEL PUMP MOTOR SHELL AND DRIVE SHAFT. QUIET AND ECONOMICAL OPERATION. SUBMERSIBLE PUMPS ARE RATED ON THE AVERAGE NUMBER OF GALLONS DELIVERED PER MINUTE TO THE WELL HEAD FROM VARIOUS WATER LEVEL DEPTHS. MODELS RATED AT 10 GPM ARE FO

Part #

4H10A05301

BDI #
28397818

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1001.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,001.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STAR WATER SYSTEMS
Minimum Buy Quantity
1
EAN
54757000943
Weight / US pound
25.8
Product Group - BDI
F02272
Long Description
4" DIAMETER STAINLESS STEEL PUMP MOTOR SHELL AND DRIVE SHAFT. QUIET AND ECONOMICAL OPERATION. SUBMERSIBLE PUMPS ARE RATED ON THE AVERAGE NUMBER OF GALLONS DELIVERED PER MINUTE TO THE WELL HEAD FROM VARIOUS WATER LEVEL DEPTHS. MODELS RATED AT 10 GPM ARE FO