https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HU68-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzJ8aW1hZ2UvanBlZ3xhR1ExTDJnMU5DOHhNRFl5T1RReU56STVPRE16TkM5TlJsSkhWMWRZV0ZoWVdGaGZORWhWTmpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MmE4NzZiNWEwMWE0Mjk3MWQ2ZTUxYmYyYmMyYjhjZTRjMzZlMDVhMDg1NDRhOTVmOWJhYTBlZDg1ZTI2MDE1Zg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4HU68-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMzJ8aW1hZ2UvanBlZ3xhR1ExTDJnMU5DOHhNRFl5T1RReU56STVPRE16TkM5TlJsSkhWMWRZV0ZoWVdGaGZORWhWTmpoZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8MmE4NzZiNWEwMWE0Mjk3MWQ2ZTUxYmYyYmMyYjhjZTRjMzZlMDVhMDg1NDRhOTVmOWJhYTBlZDg1ZTI2MDE1Zg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
4HU68
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
4HU68 PUMP ; HP 1/3 SUMP NO SWITCH INCLUDED
SUBMERSIBLE SUMP HP 1/3 RATED VOLTAGE 120V AC HZ 60 HZ AMPS 5.8 A SWITCH ACTUATION NO SWITCH INCLUDED SWITCH ELECTRICAL CONNECTION NO SWITCH INCLUDED BODY MATERIAL CAST IRON IMPELLER MATERIAL CAST IRON SHAFT SEAL MATERIAL CARBON CERAMIC FLOW
Part #
4HU68
BDI #
26466279
Details
564.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Pumps/4HU68/p/26466279
Your Price
$ 564.44 / each
$ 565.00 / each BDIExpress
$ 565.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151500
Weight / Kilogram
0
Product Group - BDI
F02272
Long Description
SUBMERSIBLE SUMP HP 1/3 RATED VOLTAGE 120V AC HZ 60 HZ AMPS 5.8 A SWITCH ACTUATION NO SWITCH INCLUDED SWITCH ELECTRICAL CONNECTION NO SWITCH INCLUDED BODY MATERIAL CAST IRON IMPELLER MATERIAL CAST IRON SHAFT SEAL MATERIAL CARBON CERAMIC FLOW
