Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UPV-2A-45N2-5.5-4-30U https://www.bdiexpress.com/medias/INDNAHXXXXXX-UPV-PUMP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjl8aW1hZ2UvanBlZ3xhRFptTDJoallTOHhNRGN4TVRNM01qSXpORGM0TWk5SlRrUk9RVWhZV0ZoWVdGaGZWVkJXWDFCVlRWQmZNekF3ZURNd01DNXFjR2N8YmFhNDMxYzdkNjIwZGUyNGU3NzYzZDRjMWRjZjZmMjU1NTBjYjg0OWMxOTI2MmNlYWYwNDRlMTMyOTUzODFlMQ
27412937 Pumps 

NACHI FLUID POWER NACHI FLUID POWER

UPV-2A-45N2-5.5-4-30U

Description

UPV-2A-45N2-5.5-4-30U HYD PISTON PUMP

Uni-Pump; PVS-2B Pump Size; Mounting Foot Type; 45 Cubic Cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 3 To 14 Mpa Pressure Adjustable Range; 5.5 KW Motor Output; Right Side Viewed From Pump Side Motor Terminal; 4 Poles

Part #

UPV-2A-45N2-5.5-4-30U

BDI #
27412937

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7500.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7,500.33 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
40151533
Weight / Kilogram
78.52
Product Group - BDI
F02272
Noun
Uni-Pump
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Uni-Pump
Product Specification
PVS-2B Pump Size; Mounting Foot Type; 45 Cubic Cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 3 To 14 Mpa Pressure Adjustable Range; 5.5 KW Motor Output; Right Side Viewed From Pump Side Motor Terminal; 4 Poles
Long Description
Uni-Pump; PVS-2B Pump Size; Mounting Foot Type; 45 Cubic Cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 3 To 14 Mpa Pressure Adjustable Range; 5.5 KW Motor Output; Right Side Viewed From Pump Side Motor Terminal; 4 Poles