Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RP-BA-045-DA https://www.bdiexpress.com/medias/MFRDVCXXXXXX-RP-BA-045-DA-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4MHxpbWFnZS9qcGVnfGFEYzBMMmczWVM4eE1EazNNemd5TWpnME5EazFPQzlOUmxKRVZrTllXRmhZV0ZoZlVsQmZRa0ZmTURRMVgwUkJYek13TUhnek1EQXVhbkJufGFlZTU1MzllZTk5YTY2MmUzNTZiZDU1MTg5N2IwNmI5YWEwYmYxYjQxNGJmMjQzNjBlNjRlMGQ2ZTVhODE0ZTU
24856448 Fluid Power 

DIXON VALVE DIXON VALVE

RP-BA-045-DA

Description

RP-BA-045-DA RACK AND PINION ACTUATOR ; DOUBLE ACTING ALUM 120PSI

Rack and Pinion Actuator; 150 PSI Operating Pressure; Aluminum Material; -4 To 200 Deg F Temperature Range

Part #

RP-BA-045-DA

BDI #
24856448

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

641.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 641.69 / each
$ 642.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
27131700
Weight / Kilogram
2.267
Product Group - BDI
A03142
Noun
Actuator
Keyword String
Rack and Pinion
Manufacturer URL
https://dixonvalve.com
Product Detail
Rack and Pinion Actuator
Product Specification
150 PSI Operating Pressure; Aluminum Material; -4 To 200 Deg F Temperature Range
Long Description
Rack and Pinion Actuator; 150 PSI Operating Pressure; Aluminum Material; -4 To 200 Deg F Temperature Range