Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP59 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SP290-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4NXxpbWFnZS9qcGVnfGFERmpMMmcxWkM4eE1EazNORE0wT0RBNE16SXpNQzlOUmxKRVZrTllXRmhZV0ZoZlUxQXlPVEJmTXpBd2VETXdNQzVxY0djfGQ5MjNkYmIzMjY4NjBjMzE5MmE4MmM0YjFlMjdjNTEyY2FjODk0MmQ4NzRmY2JiZDFmZDZmODY1NjkxMDgzZjY
19330685 Fluid Power 

DIXON VALVE DIXON VALVE

SP59

Description

SP59 QUICK CONNECT SAFETY CLIP ; 2" BAUER STYLE GALV STEEL

Safety Clip; Galvanized Steel Material; 2" Size

Part #

SP59

BDI #
19330685

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.014
Product Group - BDI
F02234
Noun
Clip
Keyword String
Safety
Manufacturer URL
https://dixonvalve.com
Product Detail
Safety Clip
Product Specification
Galvanized Steel Material; 2" Size
Long Description
Safety Clip; Galvanized Steel Material; 2" Size