TIMKEN LOVEJOY
TIMKEN LOVEJOY
TANK ALUMINUM 17 GALLON WITH PLUG
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TANK ALUMINUM 17 GAL W/PLUG
Tank; 17Gal Capacity; 14.37" Height; 18.31" Width; 23.82" Length; Aluminum Material; With Plug
Part #
84527102117
BDI #
599718

Details
1416.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/TANK-ALUMINUM-17-GALLON-WITH-PLUG/p/599718
Your Price
$ 1,416.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24111800
Weight / Kilogram
9.98
EAN
0845271021176
Product Group - BDI
F02234
Noun
Tank
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tank
Product Specification
17Gal Capacity; 14.37" Height; 18.31" Width; 23.82" Length; Aluminum Material
Long Description
Tank; 17Gal Capacity; 14.37" Height; 18.31" Width; 23.82" Length; Aluminum Material; With Plug