https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-3-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NnxpbWFnZS9qcGVnfGFERXlMMmhqTUM4eE1UQTFOVFF5TVRVNE56UTROaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYek5mVTFOV1h6QXhYek13TUhnek1EQXVhbkJufDFjZjYyNmUxODA0NmJmY2JlNTc3OGExYjE0YzcyZjliZmY0ZWY2M2QxN2U2YzhlYWM4YzllYThmNTJiYTUxMTY
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-3-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NnxpbWFnZS9qcGVnfGFERXlMMmhqTUM4eE1UQTFOVFF5TVRVNE56UTROaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYek5mVTFOV1h6QXhYek13TUhnek1EQXVhbkJufDFjZjYyNmUxODA0NmJmY2JlNTc3OGExYjE0YzcyZjliZmY0ZWY2M2QxN2U2YzhlYWM4YzllYThmNTJiYTUxMTY
DWYER INSTRUMENTS
DWYER INSTRUMENTS
VFA-32-EC-SS
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
VFA-32-EC-SS FLOWMETER ; 6 TO 50 CC/MIN WATER
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location End Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 50 cm3/min; Liquid Flow Min 6 cm3/min; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical
Part #
116077-01
BDI #
21486095
Details
109.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/VFA-32-EC-SS/p/21486095
Your Price
$ 109.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.137
Product Group - BDI
F02234
Harmonized Tariff Code
9026.10.40.00
Noun
Flowmeter
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.3
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location End Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 50 cm3/min; Liquid Flow Min 6 cm3/min; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"
Long Description
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location End Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 50 cm3/min; Liquid Flow Min 6 cm3/min; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Stainless Steel; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 150 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In ; Height 1.1"; Width 2.2"; Length 4.2"; Applications Chemicals | Environmental Monitoring | Medical
