Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13X534 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-13X530-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4Mjl8aW1hZ2UvanBlZ3xhREZrTDJnMk5TOHhNRFl5TWpnMk1UUXhNRE16TkM5TlJsSkhWMWRZV0ZoWVdGaGZNVE5ZTlRNd1gwRlRNREpmTXpBd2VETXdNQzVxY0djfGRlYTcwZDUwYTljZDkwOWViMjE1ODIwODRjNTVhMzljYWM5NDM2MmY0ODBkNGFmYmZhOGU0M2ZiMjEzNmU0MmU
26410183 Valves And Controls 

SPEEDAIRE SPEEDAIRE

13X534

Description

13X534 AUTO DRAIN VALVE ; 100-120V 1/2 IN

TIMED ELECTRIC PIPE SIZE 1/2 IN NPT DRAIN SIZE 1/2 IN DRAIN RATE 17.5 GPM ADJUSTABLE DRAIN CYCLE 0.5 SEC TO 45 MIN PURGE TIME 0.5 SEC TO 10 SEC VOLTAGE 100-120V MAX PRESSURE 300 PSI OPERATING TEMP RANGE 14 DEGREES TO 140 DEGREES F HZ 50/6

Part #

13X534

BDI #
26410183

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

421.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 421.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
TIMED ELECTRIC PIPE SIZE 1/2 IN NPT DRAIN SIZE 1/2 IN DRAIN RATE 17.5 GPM ADJUSTABLE DRAIN CYCLE 0.5 SEC TO 45 MIN PURGE TIME 0.5 SEC TO 10 SEC VOLTAGE 100-120V MAX PRESSURE 300 PSI OPERATING TEMP RANGE 14 DEGREES TO 140 DEGREES F HZ 50/6