https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-2000-3000WA-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwOHxpbWFnZS9qcGVnfGFHTXpMMmd6TXk4eE1UQTFOVFEwT1Rjd01qUXpNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekl3TURCZk16QXdNRmRCWDB4Zk16QXdlRE13TUM1cWNHY3wzMjMxMjkxOTEzNWJhMDEyYWJkZjVjM2IyMTQ0M2QwYzMwMGQ2YjVlOTVhYTg1OTI2MjdkOTFlNDRhZGFiNjdh
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-2000-3000WA-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwOHxpbWFnZS9qcGVnfGFHTXpMMmd6TXk4eE1UQTFOVFEwT1Rjd01qUXpNQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYekl3TURCZk16QXdNRmRCWDB4Zk16QXdlRE13TUM1cWNHY3wzMjMxMjkxOTEzNWJhMDEyYWJkZjVjM2IyMTQ0M2QwYzMwMGQ2YjVlOTVhYTg1OTI2MjdkOTFlNDRhZGFiNjdh
DWYER INSTRUMENTS
DWYER INSTRUMENTS
2003VA32-231-QS
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
2003VA32-231-QS HI-FLOW CONTROL VALVE
Control Valve; Actuator Temperature Max 150 Deg F; Actuator Type Pneumatic Spring/Diaphragm; Adjustable USP Max 165 PSI; Adjustable USP Min 121 PSI; Air Connection 1/4" FNPT; Body 2 Way Globe; Cv Factor 25.3 Gal/Min; Input Control Signal 3 to 15 PSI; Materials PTFE; Materials Wetted 316 Stainless Steel; Measurement Pressure Type Gauge; Operating Temperature Max 400 Deg F; Operating Temperature Min 20 Deg F; Pipe Size Max 1.25 In; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Proof Pressure Up to 250 PSI; Set USP Max 125 PSI; Supply Pressure Max 50 PSI
Part #
123036-00
BDI #
25179845
Details
4040.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/2003VA32-231-QS/p/25179845
Your Price
$ 4,040.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.35
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.dwyeromega.com
Product Detail
Control Valve
Product Specification
Actuator Temperature Max 150 Deg F; Actuator Type Pneumatic Spring/Diaphragm; Adjustable USP Max 165 PSI; Adjustable USP Min 121 PSI; Air Connection 1/4" FNPT; Body 2 Way Globe; Cv Factor 25.3 Gal/Min; Input Control Signal 3 to 15 PSI; Materials PTFE; Materials Wetted 316 Stainless Steel; Measurement Pressure Type Gauge; Operating Temperature Max 400 Deg F; Operating Temperature Min 20 Deg F; Pipe Size Max 1.25 In; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Proof Pressure Up to 250 PSI; Set USP Max 125 PSI; Supply Pressure Max 50 PSI
Long Description
Control Valve; Actuator Temperature Max 150 Deg F; Actuator Type Pneumatic Spring/Diaphragm; Adjustable USP Max 165 PSI; Adjustable USP Min 121 PSI; Air Connection 1/4" FNPT; Body 2 Way Globe; Cv Factor 25.3 Gal/Min; Input Control Signal 3 to 15 PSI; Materials PTFE; Materials Wetted 316 Stainless Steel; Measurement Pressure Type Gauge; Operating Temperature Max 400 Deg F; Operating Temperature Min 20 Deg F; Pipe Size Max 1.25 In; Port 1 Size 1 1/4 In; Port 1 Type FNPT; Port 2 Size 1 1/4 In; Port 2 Type FNPT; Proof Pressure Up to 250 PSI; Set USP Max 125 PSI; Supply Pressure Max 50 PSI
