Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2776B4001Z https://www.bdiexpress.com/medias/INDROSVALVEXX-2776B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjZ8aW1hZ2UvanBlZ3xhRFUwTDJnd1ppODVOek00TmpVNU1qWTJOVGt3TG1wd1p3fDQ1MDdkOThkMTEwNjBkN2RiMzQwNWJkNjJkMjg4ZDZhNDdjMmE0ZTRjNzEwNmZhMWYyZWY0YjI2OGY1YTgyMTc
21478235 Hydraulic and Pneumatic Valves 

ROSS AIR VALVES ROSS AIR VALVES

2776B4001Z

Description

2776B4001Z POPPET VALVE ; 1/2 4W L IPS

Poppet Valve; 1/2" NPT | 1" NPT Port; 4 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 40 To 120 Deg F; Buna-N Seal; Aluminum

Part #

2776B4001Z

BDI #
21478235

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

943.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 943.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ROSS CONTROLS (www.rosscontrols.com)
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
2.404
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" NPT | 1" NPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
15 To 150 PSI
Operating Temperature Range
40 To 120 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.rosscontrols.com
Weight / LBS
5.3
Long Description
Poppet Valve; 1/2" NPT | 1" NPT Port; 4 Port | 4 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 40 To 120 Deg F; Buna-N Seal; Aluminum
Overall Width
4.63 Inch | 117.602 Millimeter
Overall Height
8.94 Inch | 227.076 Millimeter
Overall Length
5.15 Inch | 130.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh