ARO CORP
ARO CORP
460-3
ARO CORP ARO CORP
Description
460-3 VALVE BUTTON ; 4116166 1/8IN NPT PNEUMATIC CONTROL TYPE
Flow Control Valve; 1/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; Palm Button; 150 PSI; 32 To 160 Deg F
Part #
460-3
BDI #
15091485

Details
131.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/460-3/p/15091485
Your Price
$ 131.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.34
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Palm Button
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
32 To 160 Deg F
Inch - Metric
Inch
Other Features
0.195 Cv Factor | Air Fluid | Low Force | Green Button
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
460-3
Weight / LBS
0.75
Long Description
Flow Control Valve; 1/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; Palm Button; 150 PSI; 32 To 160 Deg F
Overall Width
2.25 Inch | 57.15 Millimeter
Overall Length
2.25 Inch | 57.15 Millimeter
Overall Height
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh