Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

543DDBMVAA0080 https://www.bdiexpress.com/medias/INDAOPVALVEX-500-P-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwNHxpbWFnZS9qcGVnfGFHVmpMMmd6T1M4eE1EazBPVEl6T1RjNU9UZ3pPQzlKVGtSQlQxQldRVXhXUlZoZk5UQXdYMUJmVTFOZk16QXdlRE13TUM1cWNHY3w0YmZkNGMzNzdjZTI0ZWQyNjM5ZTBhNmM1YmM3NTg5YjAzY2Y2MzgxZTQ1MjI3YWE1YzQwZjY3MmM0ZDEzOTIy
27898179 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

543DDBMVAA0080

Description

543DDBMVAA0080 SAFETY RELIEF VALVE ; 3/4 - STAINLESS SERIES NO Q 3/4

Safety Relief Valve; 3/4" MNPT - 3/4" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 80 PSI; Stainless Steel

Part #

543DDBMVAA0080

BDI #
27898179

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4374.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,374.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONBRACO IND WWW.APOLLOVALVES.COM
Minimum Buy Quantity
N/A
UNSPSC
40141606
Weight / Kilogram
0.906
EAN
0670750443824
Product Group - BDI
F02352
Valve Type
Safety Relief
Port Type
3/4" MNPT | 3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
80 PSI
Operating Pressure Range
0 To 80 PSI
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Relief Safety
Manufacturer URL
https://aalberts-ips.us
Long Description
Safety Relief Valve; 3/4" MNPT - 3/4" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 80 PSI; Stainless Steel

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh