APOLLO VALVES
APOLLO VALVES
70-140-64
APOLLO VALVES APOLLO VALVES
Description
70-140-64 BALL VALVE ; SIZE 3"NPT MATERIAL BRONZE 250 SWP
Ball Valve; 3" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 600 PSI; -20 To 500 Deg F; PTFE; Bronze
Part #
70-140-64
BDI #
27898711

Details
2238.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/70-140-64/p/27898711
Your Price
$ 2,238.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
8.268
EAN
0670750657696
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
600 PSI
Operating Pressure Range
0 To 600 PSI
Operating Temperature Range
-20 To 500 Deg F
Seal Type
PTFE
Body Material
Bronze
Inch - Metric
Inch
Other Features
316 Stainless Steel Ball and Stem
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Long Description
Ball Valve; 3" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 600 PSI; -20 To 500 Deg F; PTFE; Bronze
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh