https://www.bdiexpress.com/medias/INDASVVALVEX-8030G082-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjB8aW1hZ2UvanBlZ3xhR1ExTDJobU9DOHhNRGM1TnpjMk1UTTVOamMyTmk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd09ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnwyNjI4NGFlYjczNjc5ZmQxMGQ3NTdiNjIxMDdkOGY2OTM1OTdhZDY0MWEzMjY1OTE2ZTQ0NTkyZTEyNDFkNzhk
https://www.bdiexpress.com/medias/INDASVVALVEX-8030G082-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjB8aW1hZ2UvanBlZ3xhR1ExTDJobU9DOHhNRGM1TnpjMk1UTTVOamMyTmk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd09ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnwyNjI4NGFlYjczNjc5ZmQxMGQ3NTdiNjIxMDdkOGY2OTM1OTdhZDY0MWEzMjY1OTE2ZTQ0NTkyZTEyNDFkNzhk
ASCO VALVE
ASCO VALVE
8030G083AC115/50D
ASCO VALVE ASCO VALVE
Description
8030G083AC115/50D SOLENOID VALVE ; 2/2 3/4IN PORT 110V BRASS
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 2 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8030G083AC115/50D
BDI #
21847119
Details
969.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8030G083AC115-50D/p/21847119
Your Price
$ 969.23 / each
$ 970.00 / each BDIExpress
$ 970.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.39
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
2 PSI
Operating Pressure Range
0 To 2 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | 3/4" Orifice Size | General Purpose | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
3.06
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 2 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.97 Inch | 100.838 Millimeter
Overall Length
3.54 Inch | 89.916 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

