Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

811C-PM-611JJ-152 https://www.bdiexpress.com/medias/INDMACVALVEXX-811C-PM-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjJ8aW1hZ2UvanBlZ3xhR0ZqTDJoallpODVOek00TmpVeE5qTXhOalEyTG1wd1p3fDUyOGJhZjFiYzA2ZDlhMDNmZGJjNWZmNWM3N2RkYjE0MTczMGQ2YjAyYzFlYzYzNTYwODk3MDUyNDhmNzVhNTc
21446035 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

811C-PM-611JJ-152

Description

811C-PM-611JJ-152 SOLENOID VALVE ; 1/4" NPTF 24V DC 8.5 W 1.4 CV INLINE

Spool Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 150 PSI; 0 To 120 Deg F

Part #

811C-PM-611JJ-152

BDI #
21446035

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.91
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
20 To 150 PSI
Operating Temperature Range
0 To 120 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Spool Valve; 1/4" NPTF Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Air Pilot - Spring Return; 150 PSI; 0 To 120 Deg F
Overall Length
7.559 Inch | 192 Millimeter
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
2.252 Inch | 57.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh