https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MDJ8aW1hZ2UvanBlZ3xhRGd5TDJneVpTOHhNRGd3TkRZM05UWTBNVE0zTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58Y2Q2YmFhOTg3ZWVhYWYxNTk2MjU2OTE1N2QyOGE1MWY2MGM3OGY2MjFjODIwYzk0ZTI3YTBiZDc3Y2YyYTNlOA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MDJ8aW1hZ2UvanBlZ3xhRGd5TDJneVpTOHhNRGd3TkRZM05UWTBNVE0zTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58Y2Q2YmFhOTg3ZWVhYWYxNTk2MjU2OTE1N2QyOGE1MWY2MGM3OGY2MjFjODIwYzk0ZTI3YTBiZDc3Y2YyYTNlOA
ASCO VALVE
ASCO VALVE
8210G001MOAC110/50D
ASCO VALVE ASCO VALVE
Description
8210G001MOAC110/50D SOLENOID VALVE ; 3/8 X 5/8 2NC BRASS 6.1/F W
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G001MOAC110/50D
BDI #
27239062
Details
573.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G001MOAC110-50D/p/27239062
Your Price
$ 573.71 / each
$ 574.00 / each BDIExpress
$ 574.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 200 PSI | Light Oil 5 To 135 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.9
Long Description
Valve; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.133 Inch | 104.978 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Length
3.765 Inch | 95.631 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

