https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
ASCO VALVE
ASCO VALVE
8210G002DC120/DC
ASCO VALVE ASCO VALVE
Description
8210G002DC120/DC SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 11.6W
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8210G002DC120/DCD
BDI #
20691322
Details
293.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G002DC120-DC/p/20691322
Your Price
$ 293.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 5 To 125 PSI | Light Oil - Water 5 To 100 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 125 PSI/Light Oil - Water 100 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
3.365 Inch | 85.471 Millimeter
Overall Height
3.36 Inch | 85.344 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

