

ASCO VALVE
ASCO VALVE
8210G002HWAC12/60
ASCO VALVE ASCO VALVE
Description
8210G002HWAC12/60 SOLENOID VALVE
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Part #
8210G002HWAC12/60D
BDI #
20691350

Details
777.1247000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G002HWAC12-60/p/20691350
Your Price
$ 777.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12/60 VAC
Media
Hydraulic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Hot Water | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.9
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic; 12/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
3.365 Inch | 85.471 Millimeter
Overall Height
3.36 Inch | 85.344 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh