https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR0l5TDJoaE1DOHhNRGd3TkRZek9Ua3lOREkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNmEyMmMzZmU2ODA0ZDA5YzJlMDEwZjZjZDZkZGZhMWRlMDhhODU0YWJhNTM4Y2Q5OWNlNzIwYTA4ZDI5ZDgz
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR0l5TDJoaE1DOHhNRGd3TkRZek9Ua3lOREkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNmEyMmMzZmU2ODA0ZDA5YzJlMDEwZjZjZDZkZGZhMWRlMDhhODU0YWJhNTM4Y2Q5OWNlNzIwYTA4ZDI5ZDgz
ASCO VALVE
ASCO VALVE
8210G003AC24/60D
ASCO VALVE ASCO VALVE
Description
8210G003AC24/60D SOL VALVE ; 3/4" FNPT 2P-2W 2POS 24/60VAC
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G003AC24/60D
BDI #
20691404
Details
456.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G003AC24-60D/p/20691404
Your Price
$ 456.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 250 PSI | Light Oil 5 To 100 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6.5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
3.4
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
5.11 Inch | 129.8 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter
Overall Height
4.16 Inch | 105.664 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

