https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR0l5TDJoaE1DOHhNRGd3TkRZek9Ua3lOREkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNmEyMmMzZmU2ODA0ZDA5YzJlMDEwZjZjZDZkZGZhMWRlMDhhODU0YWJhNTM4Y2Q5OWNlNzIwYTA4ZDI5ZDgz
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR0l5TDJoaE1DOHhNRGd3TkRZek9Ua3lOREkxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNmEyMmMzZmU2ODA0ZDA5YzJlMDEwZjZjZDZkZGZhMWRlMDhhODU0YWJhNTM4Y2Q5OWNlNzIwYTA4ZDI5ZDgz
ASCO VALVE
ASCO VALVE
8210G003DC48/DC
ASCO VALVE ASCO VALVE
Description
8210G003DC48/DC SOLENOID VALVE ; 3/4"X3/4" 2NC BRASS 11.6W
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 48 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8210G003DC48/DCD
BDI #
20691408
Details
867.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G003DC48-DC/p/20691408
Your Price
$ 867.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6.5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
3.4
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 48 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Height
4.16 Inch | 105.664 Millimeter
Overall Length
5.11 Inch | 129.8 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

