

ASCO VALVE
ASCO VALVE
8210G004AC120/60D
ASCO VALVE ASCO VALVE
Description
8210G004AC120/60D VALVE UNIT ; 1 X 1 2NC BRASS 6.1/F W AC
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G004AC120/60D
BDI #
18693674

Details
580.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G004AC120-60D/p/18693674
Your Price
$ 580.92 / each
$ 581.00 / each BDIExpress
$ 581.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 5 To 100 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.4
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 100 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.75 Inch | 95.25 Millimeter
Overall Length
3.46 Inch | 87.892 Millimeter
Overall Height
5.635 Inch | 143.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh