

ASCO VALVE
ASCO VALVE
8210G007AC110/60D
ASCO VALVE ASCO VALVE
Description
8210G007AC110/60D VALVE ; 1/2 X 5/8 2NC BRASS 17.1/F W
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 300 PSI; 32 To 175 Deg F; Buna-N Seal; Brass
Part #
8210G007AC110/60D
BDI #
27005401

Details
774.5394
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G007AC110-60D/p/27005401
Your Price
$ 774.54 / each
$ 774.54 / each BDIExpress
$ 774.54 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
5 To 300 PSI
Operating Temperature Range
32 To 175 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.2
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 300 PSI; 32 To 175 Deg F; Buna-N Seal; Brass
Overall Width
2.853 Inch | 72.466 Millimeter
Overall Length
3.505 Inch | 89.027 Millimeter
Overall Height
3.84 Inch | 97.545 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh