Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8210G009DC24/DC https://www.bdiexpress.com/medias/INDASCVALVEXX-8210G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhRGt4TDJneE5pODVOek00TmpJNU1EZzNNall5TG1wd1p3fGQ4MzBlYzlhZTIyYWY4NDI4MzQxZjZhYWNlODQwYjBjNWJiOGUwYzViMTUxN2ZlZjgxZDliZWNkYWZhZWIxMjA
20093945 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8210G009DC24/DC

Description

8210G009DC24/DCD SOLENOID VALVE ; SOLENOID 3/4"X3/4" 2NC BRASS 11.6/FW

Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 125 PSI; 32 To 175 Deg F; NBR Seal; Brass

Part #

8210G009DC24/DCD

BDI #
20093945

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

333.39 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 333.39 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.361
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
3/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
Not Available
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 175 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 125 PSI; 32 To 175 Deg F; NBR Seal; Brass
Overall Length
2.28 Inch | 57.912 Millimeter
Overall Width
2.323 Inch | 59 Millimeter
Overall Height
3.84 Inch | 97.536 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh