https://www.bdiexpress.com/medias/INDASVVALVEX-8210G027-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjF8aW1hZ2UvanBlZ3xhR0kwTDJnME9DOHhNRGd3TkRZM05ESTJOVEV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01qZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw5ZWE0Njg2N2YwNWIxY2YyOTUxNmE4YjRkMzZjMDM0ODcxZGUwZWFiMDdlOGUwODE5MGM1OGEwMjIwNWQ0NWQx
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G027-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjF8aW1hZ2UvanBlZ3xhR0kwTDJnME9DOHhNRGd3TkRZM05ESTJOVEV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01qZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw5ZWE0Njg2N2YwNWIxY2YyOTUxNmE4YjRkMzZjMDM0ODcxZGUwZWFiMDdlOGUwODE5MGM1OGEwMjIwNWQ0NWQx
ASCO VALVE
ASCO VALVE
8210G026AC240/60
ASCO VALVE ASCO VALVE
Description
8210G026AC240/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 16.1/F
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 350 PSI/Light Oil 200 PSI/Water 300 PSI; 32 To 200 Deg F; Teflon Seal; Brass
Part #
8210G026AC240/60D
BDI #
20691746
Details
868.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G026AC240-60/p/20691746
Your Price
$ 868.29 / each
$ 869.00 / each BDIExpress
$ 869.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 350 PSI | Light Oil 200 PSI | Water 300 PSI
Operating Pressure Range
Air - Inert Gas 0 To 350 PSI | Light Oil 0 To 200 PSI | Water 0 To 300 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
6 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.75
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 350 PSI/Light Oil 200 PSI/Water 300 PSI; 32 To 200 Deg F; Teflon Seal; Brass
Overall Height
5.195 Inch | 131.953 Millimeter
Overall Length
3.535 Inch | 89.8 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

