

ASCO VALVE
ASCO VALVE
8210G056AC240/60
ASCO VALVE ASCO VALVE
Description
8210G056AC240/60D SOLENOID VALVE ; 1-1/2"X1-1/4" 2NC BRASS 16.1W
Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G056AC240/60D
BDI #
20691952

Details
1138.768
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G056AC240-60/p/20691952
Your Price
$ 1,138.77 / each
$ 1,138.77 / each BDIExpress
$ 1,138.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5.75
Long Description
Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
4.652 Inch | 118.161 Millimeter
Overall Height
5.915 Inch | 150.241 Millimeter
Overall Width
3.899 Inch | 99.035 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh