https://www.bdiexpress.com/medias/INDASVVALVEX-8210P093-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NzF8aW1hZ2UvanBlZ3xhRFprTDJobE5pOHhNRGd3Tnprd016Z3hNelkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09UTmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1YThlMDJiN2NlNmUwNGQwNDk5Nzc0YjM3MjMwYWI5NjcwMzg4ODM5NDViN2VkYjBkMmMxODQxNjFhNjRkNzM5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210P093-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NzF8aW1hZ2UvanBlZ3xhRFprTDJobE5pOHhNRGd3Tnprd016Z3hNelkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09UTmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1YThlMDJiN2NlNmUwNGQwNDk5Nzc0YjM3MjMwYWI5NjcwMzg4ODM5NDViN2VkYjBkMmMxODQxNjFhNjRkNzM5
ASCO VALVE
ASCO VALVE
8210P09412-24/DC
ASCO VALVE ASCO VALVE
Description
8210P09412-24/DC SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS HYD-PNEU 12-24VDC
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210P09412-24/DC
BDI #
21429913
Details
456.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210P09412-24-DC/p/21429913
Your Price
$ 456.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.802 Inch | 96.571 Millimeter
Overall Length
4.174 Inch | 106.02 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

