

ASCO VALVE
ASCO VALVE
8215G030MBAC100/60D
ASCO VALVE ASCO VALVE
Description
8215G030MBAC100/60D SOLENOID VALVE, 3/4 X 3/4 2NC ALUM 10.1/F W (SMARTCATALOG)
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 100/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8215G030MBAC100/60D
BDI #
27203798

Details
609.3274
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8215G030MBAC100-60D/p/27203798
Your Price
$ 609.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
100/60 VAC
Media
Pneumatic
Maximum Pressure
50 PSI
Operating Pressure Range
0 To 50 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.1 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 100/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 50 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
2.33 Inch | 59.182 Millimeter
Overall Height
4.46 Inch | 113.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh