https://www.bdiexpress.com/medias/INDASVVALVEX-8220G007-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NzZ8aW1hZ2UvanBlZ3xhREpoTDJoa05TOHhNRGd3TnpFeE1EVTJOVGt4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjd01EZGZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYTAyMWU0ZTUwYTkxZmVkZWNhYThmNzRmZDJhNjcyMTM1MGY5YmUyNmFhYTdlNGU4ZTQ3N2NlZmQ5YzY1YWYy
https://www.bdiexpress.com/medias/INDASVVALVEX-8220G007-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NzZ8aW1hZ2UvanBlZ3xhREpoTDJoa05TOHhNRGd3TnpFeE1EVTJOVGt4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjd01EZGZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYTAyMWU0ZTUwYTkxZmVkZWNhYThmNzRmZDJhNjcyMTM1MGY5YmUyNmFhYTdlNGU4ZTQ3N2NlZmQ5YzY1YWYy
ASCO VALVE
ASCO VALVE
8220G011AC110/60D
ASCO VALVE ASCO VALVE
Description
8220G011AC110/60D SOLENOID VALVE ; 1-1/X 1-1/ 2NC BRASS 10.1/F W
Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 50 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 300 Deg F; EPDM Seal; Brass
Part #
8220G011AC110/60D
BDI #
27203071
Details
1680.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8220G011AC110-60D/p/27203071
Your Price
$ 1,680.96 / each
$ 1,681.00 / each BDIExpress
$ 1,681.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 50 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 50 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 300 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
22.5 Cv Factor | 1-1/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
6.5
Long Description
Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 50 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 300 Deg F; EPDM Seal; Brass
Overall Height
6.467 Inch | 164.262 Millimeter
Overall Width
4.095 Inch | 104.013 Millimeter
Overall Length
4.401 Inch | 111.785 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

