https://www.bdiexpress.com/medias/INDASVVALVEX-8220G401-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1NTh8aW1hZ2UvanBlZ3xhR1k1TDJnM01TOHhNRGd3TnpFeE1UTTROVEV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1ERmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw5ZTk0MGU5ZjMwNmE5ZGEzYTYxNmRiMDM2MGVjMDkxOTE2NTE1NzE4M2FlY2M3YmY4Yzc3YTQwODA2NGExOThk
https://www.bdiexpress.com/medias/INDASVVALVEX-8220G401-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1NTh8aW1hZ2UvanBlZ3xhR1k1TDJnM01TOHhNRGd3TnpFeE1UTTROVEV4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjME1ERmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw5ZTk0MGU5ZjMwNmE5ZGEzYTYxNmRiMDM2MGVjMDkxOTE2NTE1NzE4M2FlY2M3YmY4Yzc3YTQwODA2NGExOThk
ASCO VALVE
ASCO VALVE
8220G406AC115/50D
ASCO VALVE ASCO VALVE
Description
8220G406AC115/50D SOL VALVE ; 1/2"X1/2" 2NC BRASS 10.1/H WTR/STM
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass
Part #
8220G406AC115/50D
BDI #
21429991
Details
994.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8220G406AC115-50D/p/21429991
Your Price
$ 994.98 / each
$ 995.00 / each BDIExpress
$ 995.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4.7 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Hot Water 150 PSI | Steam 125 PSI; Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F; EPDM Seal; Brass
Overall Height
4.108 Inch | 104.343 Millimeter
Overall Length
3.575 Inch | 90.8 Millimeter
Overall Width
2.246 Inch | 57.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

