

ASCO VALVE
ASCO VALVE
8221G011DC24/DCD
ASCO VALVE ASCO VALVE
Description
8221G011DC24/DCD SOLENOID VALVE ; 1-1/2" FNPT 2P-2W 2POS HYD 24VDC
Solenoid Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8221G011DC24/DCD
BDI #
21430089

Details
2534.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8221G011DC24-DCD/p/21430089
Your Price
$ 2,534.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.13
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
24 CV Factor | 1 1/4 Inch Orifice Size | Water Fluid | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
6.9
Long Description
Solenoid Valve; 1-1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
4.1 Inch | 104.14 Millimeter
Overall Length
4.38 Inch | 111.252 Millimeter
Overall Height
6.107 Inch | 155.118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh