

ASCO VALVE
ASCO VALVE
8262H002AC12/60
ASCO VALVE ASCO VALVE
Description
8262H002AC12/60 SOLENOID VALVE ; 1/8 X 1/8 2NC BRASS 6.1 /F
Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12/60 VAC; Solenoid/Spring Return; Air - Inert Gas 185 PSI/Light Oil 120 PSI/Water 180 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
8262H002AC12/60D
BDI #
20693894

Details
553.3984
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H002AC12-60/p/20693894
Your Price
$ 553.40 / each
$ 553.40 / each BDIExpress
$ 553.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 185 PSI | Light Oil 120 PSI | Water 180 PSI
Operating Pressure Range
Air - Inert Gas 0 To 185 PSI | Light Oil 0 To 120 PSI | Water 0 To 180 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
0.93
Long Description
Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12/60 VAC; Solenoid/Spring Return; Air - Inert Gas 185 PSI/Light Oil 120 PSI/Water 180 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Height
2.868 Inch | 72.847 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh