https://www.bdiexpress.com/medias/INDASVVALVEX-8262H002-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhR1UxTDJoak1TOHhNRGM1T1RVd01EYzROemMwTWk5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlZTEzOWM1YzFiMDcyNTExNmJlZTk2MjI4NWU4ZGVhMjFhMjMxZGNhY2Y2M2JiNjgzY2RmM2JkYWJjNjE5Njdj
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H002-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhR1UxTDJoak1TOHhNRGM1T1RVd01EYzROemMwTWk5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlZTEzOWM1YzFiMDcyNTExNmJlZTk2MjI4NWU4ZGVhMjFhMjMxZGNhY2Y2M2JiNjgzY2RmM2JkYWJjNjE5Njdj
ASCO VALVE
ASCO VALVE
8262H002AC550/60
ASCO VALVE ASCO VALVE
Description
8262H002AC550/60 SOLENOID VALVE ; POR
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 550/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 185 PSI/Light Oil 120 PSI/Water 180 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
8262H002AC550/60
BDI #
20693910
Details
536.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H002AC550-60/p/20693910
Your Price
$ 536.63 / each
$ 537.00 / each BDIExpress
$ 537.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
550/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 185 PSI | Light Oil 120 PSI | Water 180 PSI
Operating Pressure Range
Air - Inert Gas 0 To 185 PSI | Light Oil 0 To 120 PSI | Water 0 To 180 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 550/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 185 PSI/Light Oil 120 PSI/Water 180 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
2.85 Inch | 72.39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

