https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnNU1TOHhNRGd3TkRZM05qUTJNRFUzTkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnxiMTZlN2RhZGQ2ZDFmMDg3ZGNhMjhjZDQzNDE0MjQ3Yzk3ZDdmZjlmODQ3NWY2OTlhNDRjNmJlMzMyZjJhMTFl
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnNU1TOHhNRGd3TkRZM05qUTJNRFUzTkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnxiMTZlN2RhZGQ2ZDFmMDg3ZGNhMjhjZDQzNDE0MjQ3Yzk3ZDdmZjlmODQ3NWY2OTlhNDRjNmJlMzMyZjJhMTFl
ASCO VALVE
ASCO VALVE
8262H020DC240/DC
ASCO VALVE ASCO VALVE
Description
8262H020DC240/DC SOLENOID VALVE
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; Air - Inert Gas 235 PSI/Light Oil - Water 160 PSI at 104 Deg F/Air - Inert Gas 215 PSI/Light Oil 145 PSI at 131 Deg F/Water 150 PSI
Part #
8262H020DC240/DCD
BDI #
20694036
Details
165.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H020DC240-DC/p/20694036
Your Price
$ 165.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 235 PSI | Light Oil - Water 160 PSI at 104 Deg F | Air - Inert Gas 215 PSI | Light Oil 145 PSI at 131 Deg F | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 0 To 235 PSI | Light Oil - Water 0 To 160 PSI at 104 Deg F | Air - Inert Gas 0 To 215 PSI | Light Oil 0 To 145 PSI | Water 0 To 150 PSI at 131 Deg F
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.01
Long Description
Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; Air - Inert Gas 235 PSI/Light Oil - Water 160 PSI at 104 Deg F/Air - Inert Gas 215 PSI/Light Oil 145 PSI at 131 Deg F/Water 150 PSI
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Height
2.968 Inch | 75.387 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

