https://www.bdiexpress.com/medias/INDASVVALVEX-8262H232-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhRFl6TDJoa05TOHhNRGd3TVRZME56VXhOemN5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneU16SmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhZTc0NjFkZjI1M2RiZDYwNmVlYTc0ODU4ZTUyYWZjYjdiM2UyYmQwYzk1YTJhOGU2YTc4YWViZTg3NDVjZDk5
https://www.bdiexpress.com/medias/INDASVVALVEX-8262H232-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxMDZ8aW1hZ2UvanBlZ3xhRFl6TDJoa05TOHhNRGd3TVRZME56VXhOemN5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneU16SmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhZTc0NjFkZjI1M2RiZDYwNmVlYTc0ODU4ZTUyYWZjYjdiM2UyYmQwYzk1YTJhOGU2YTc4YWViZTg3NDVjZDk5
ASCO VALVE
ASCO VALVE
8262H232 480/60
ASCO VALVE ASCO VALVE
Description
8262H232 480/60 SOLENOID VALVE ; POR 1/4" PIPE SIZE NC 480VAC 60HZ
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
8262H232 480/60
BDI #
22527445
Details
176.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H232-480-60/p/22527445
Your Price
$ 176.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
480/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 340 PSI | Light Oil 215 PSI | Water 300 PSI
Operating Pressure Range
Air - Inert Gas 0 To 340 PSI | Light Oil 0 To 215 PSI | Water 0 To 300 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 480/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.12 Inch | 79.25 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

