Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 8290A385
20695368 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8290A385

Description

8290A385 ANGLE BODY PISTON VALVE ; 3/4" FNPT 2P-2W 2POS BRONZE

Piston Valve; 3/4" FNPT; 2 Port; 2 Way; 2 Position; Bronze

Part #

8290A385

BDI #
20695368

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

521.0461 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 521.05 / each
$ 521.05 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.ascovalve.com
Product Detail
Piston Valve
Product Specification
3/4" FNPT; 2 Port; 2 Way; 2 Position; Bronze
Long Description
Piston Valve; 3/4" FNPT; 2 Port; 2 Way; 2 Position; Bronze