Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8290B010 https://www.bdiexpress.com/medias/INDASCVALVEXX-8290-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzB8aW1hZ2UvanBlZ3xhRGRtTDJnMk5TODVOek00TmpJNU1UVXlOems0TG1wd1p3fDUzNjU0ZGI1N2MzNTcwZWEwZjJlMDMwOTNkZTFiYTgwYjIyNTNkMGIwM2FhMzM1YjUzZWM1OGZlMWE0MDQxOGQ
20695558 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8290B010

Description

8290B010 PISTON VALVE ; 2W DIRECT ACTING NC 1" ORIFICE BRONZE

Piston Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 150 PSI; 15 To 140 Deg F; FKM | PTFE Seal; Bronze

Part #

8290B010

BDI #
20695558

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

696.28 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 696.28 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Piston
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
15 To 140 Deg F
Seal Type
FKM | PTFE
Body Material
Bronze
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.emerson.com
Long Description
Piston Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 150 PSI; 15 To 140 Deg F; FKM | PTFE Seal; Bronze
Overall Length
7.2 Inch | 182.88 Millimeter
Overall Height
7.7 Inch | 195.58 Millimeter
Overall Width
3.4 Inch | 86.36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh