https://www.bdiexpress.com/medias/INDASVVALVEX-8316G034-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4MHxpbWFnZS9qcGVnfGFEUXdMMmhsWlM4eE1EYzNNamd4TXpZM05qVTNOQzlKVGtSQlUxWldRVXhXUlZoZk9ETXhOa2N3TXpSZlFsSlRYek13TUhnek1EQXVhbkJufDUyYzk0ZWVmNzI2MWM2ZTFmODA4M2I3NDNmNDFjOWM4ZTAzOWMxNTUxYTU4YzIwYjFjMDZhZDAxMTRkYTc5YjU
https://www.bdiexpress.com/medias/INDASVVALVEX-8316G034-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4MHxpbWFnZS9qcGVnfGFEUXdMMmhsWlM4eE1EYzNNamd4TXpZM05qVTNOQzlKVGtSQlUxWldRVXhXUlZoZk9ETXhOa2N3TXpSZlFsSlRYek13TUhnek1EQXVhbkJufDUyYzk0ZWVmNzI2MWM2ZTFmODA4M2I3NDNmNDFjOWM4ZTAzOWMxNTUxYTU4YzIwYjFjMDZhZDAxMTRkYTc5YjU
ASCO VALVE
ASCO VALVE
8316G034AC12/60D
ASCO VALVE ASCO VALVE
Description
8316G034AC12/60D SOLENOID VALVE ; 3/2 NC 1IN PORT 12V BRASS 125PSI
Diaphragm Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8316G034AC12/60D
BDI #
21838357
Details
2363.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8316G034AC12-60D/p/21838357
Your Price
$ 2,363.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.54
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Water 125 PSI
Operating Pressure Range
Air - Inert Gas 10 To 150 PSI | Water 10 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
12.5 Cv Factor | 1" Orifice Size | Normally Closed | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
7.8
Long Description
Diaphragm Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
5.32 Inch | 135.128 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Overall Width
4.436 Inch | 112.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

