https://www.bdiexpress.com/medias/INDASVVALVEX-8320G001-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MXxpbWFnZS9qcGVnfGFERTJMMmhoWWk4eE1EYzNNVEV3TkRjNU1qWXdOaTlKVGtSQlUxWldRVXhXUlZoZk9ETXlNRWN3TURGZlUxTmZNekF3ZURNd01DNXFjR2N8N2I5MTJjZDJjNmY1M2U0NTZjNTAyOGVjZjIxMjZkNjZjMTNlZWM2NTQyNjk1Mzc0ODJhMzgwMjU4ZDU4YmE3Mw
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G001-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MXxpbWFnZS9qcGVnfGFERTJMMmhoWWk4eE1EYzNNVEV3TkRjNU1qWXdOaTlKVGtSQlUxWldRVXhXUlZoZk9ETXlNRWN3TURGZlUxTmZNekF3ZURNd01DNXFjR2N8N2I5MTJjZDJjNmY1M2U0NTZjNTAyOGVjZjIxMjZkNjZjMTNlZWM2NTQyNjk1Mzc0ODJhMzgwMjU4ZDU4YmE3Mw
ASCO VALVE
ASCO VALVE
8320G041AC24/60
ASCO VALVE ASCO VALVE
Description
8320G041AC24/60 SOLENOID VALVE ; 1/8" X 1/16" 3U SS 9.1/F W
Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24/60 VAC; Solenoid/Spring Return; 100 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8320G041AC24/60D
BDI #
20696532
Details
337.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G041AC24-60/p/20696532
Your Price
$ 337.84 / each
$ 338.00 / each BDIExpress
$ 338.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | 457MM Lead Length
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24/60 VAC; Solenoid/Spring Return; 100 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3 Inch | 76.2 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

