https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhRGxrTDJneE1DOHhNRGd3TnpjeE1ERTROelUxTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZRbEpUWHpNd01IZ3pNREF1YW5CbnxiNWY5MmUxM2Y0YWE3NDA2YzZmOGEzN2M0YzNkYWJiODIzYjZiM2FhZGZiMmJmNzMxMzhmNTM0ZmExM2FkMGIw
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhRGxrTDJneE1DOHhNRGd3TnpjeE1ERTROelUxTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZRbEpUWHpNd01IZ3pNREF1YW5CbnxiNWY5MmUxM2Y0YWE3NDA2YzZmOGEzN2M0YzNkYWJiODIzYjZiM2FhZGZiMmJmNzMxMzhmNTM0ZmExM2FkMGIw
ASCO VALVE
ASCO VALVE
8320G184DC240/DC
ASCO VALVE ASCO VALVE
Description
8320G184DC240/DC SOLENOID VALVE ; 1/4" X 3/32" 3NC BRASS 11.6/F W
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; 115 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8320G184DC240/DCD
BDI #
20696810
Details
312.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G184DC240-DC/p/20696810
Your Price
$ 312.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
115 PSI
Operating Pressure Range
0 To 115 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.5
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; 115 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.735 Inch | 94.869 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

