

ASCO VALVE
ASCO VALVE
8320G202MOAC115/50
ASCO VALVE ASCO VALVE
Description
8320G202MOAC115/50 SOLENOID VALVE ; 1/4 X 3/32 3NC STAINLESS STEEL 10.1/F
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 115/50 VAC; Solenoid/Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
8320G202MOAC115/50D
BDI #
20697034

Details
933.5508000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G202MOAC115-50/p/20697034
Your Price
$ 933.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-40 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 115/50 VAC; Solenoid/Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Overall Height
4.74 Inch | 120.396 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh