ASCO VALVE
ASCO VALVE
8320R184100-240
ASCO VALVE ASCO VALVE
Description
8320R184100-240 SOLENOID VALVE ; 1/4 X 7/64 3NC BRASS 1.5 /H W
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 100 To 240 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 190 PSI; 32 To 194 Deg F; Buna-N Seal; Brass
Part #
8320R184100-240
BDI #
27011125
Details
429.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320R184100-240/p/27011125
Your Price
$ 429.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 To 240 V
Media
Hydraulic | Pneumatic
Maximum Pressure
190 PSI
Operating Pressure Range
0 To 190 PSI
Operating Temperature Range
32 To 194 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 7/64" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 100 To 240 V; Hydraulic - Pneumatic; Solenoid/Spring Return; 190 PSI; 32 To 194 Deg F; Buna-N Seal; Brass
Overall Length
3.98 Inch | 101.092 Millimeter
Overall Width
1.87 Inch | 47.5 Millimeter
Overall Height
3.02 Inch | 76.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

