https://www.bdiexpress.com/medias/INDASVVALVEX-8342G722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTR8aW1hZ2UvanBlZ3xhREJqTDJnd1pDOHhNRFl3TkRJeU1qQTFORFF6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ1OGExZmNiY2MxYjJiYjFlZGFlMzg5MTM3YjRhNDA4ZWNhNDVjNzllZWQ4OTE4OWEyYTNlOWE5Y2E2M2NmMQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8342G722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTR8aW1hZ2UvanBlZ3xhREJqTDJnd1pDOHhNRFl3TkRJeU1qQTFORFF6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ1OGExZmNiY2MxYjJiYjFlZGFlMzg5MTM3YjRhNDA4ZWNhNDVjNzllZWQ4OTE4OWEyYTNlOWE5Y2E2M2NmMQ
ASCO VALVE
ASCO VALVE
8342G722AC220/50
ASCO VALVE ASCO VALVE
Description
8342G722AC220/50 SOLENOID VALVE ; 3/8 X 3/16 4 STAINLESS STEEL 16.1/F
Valve; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 220/50 VAC; Solenoid/Solenoid Return; 125 PSI; 32 To 160 Deg F; Buna-N Seal; Stainless Steel
Part #
8342G722AC220/50D
BDI #
20697570
Details
3204.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8342G722AC220-50/p/20697570
Your Price
$ 3,204.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 3/8" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 220/50 VAC; Solenoid/Solenoid Return; 125 PSI; 32 To 160 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3.325 Inch | 84.455 Millimeter
Overall Height
6.61 Inch | 167.894 Millimeter
Overall Width
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

