

ASCO VALVE
ASCO VALVE
8345G001AC12/60D
ASCO VALVE ASCO VALVE
Description
8345G001AC12/60D SOLENOID VALVE ; 1/4" FNPT 5P-4W 2POS 12/60VAC
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8345G001AC12/60D
BDI #
21430053

Details
1081.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8345G001AC12-60D/p/21430053
Your Price
$ 1,081.50 / each
$ 1,082.00 / each BDIExpress
$ 1,082.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.98
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.14
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
2.06 Inch | 52.324 Millimeter
Overall Height
4.62 Inch | 117.348 Millimeter
Overall Length
3.13 Inch | 79.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh