ASCO VALVE
ASCO VALVE
8353C033
ASCO VALVE ASCO VALVE
Description
8353C033 PULSE VALVE ; 3/4" FNPT 2P-2W 2POS REMOTE PILOT
Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 125 PSI; 0 To 185 Deg F; NBR Seal; Aluminum
Part #
8353C033
BDI #
21430142

Details
251.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8353C033/p/21430142
Your Price
$ 251.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.03
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
0 To 185 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 3/4" NPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 125 PSI; 0 To 185 Deg F; NBR Seal; Aluminum
Overall Width
3.44 Inch | 87.376 Millimeter
Overall Length
3.47 Inch | 88.138 Millimeter
Overall Height
3.44 Inch | 87.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh