Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8353C035 https://www.bdiexpress.com/medias/INDASVVALVEX-8353C035-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDh8aW1hZ2UvanBlZ3xhREUwTDJnellTOHhNRGd3TnpjMk5UUXpORE01T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE0xTTBNd016VmZRVXhmTXpBd2VETXdNQzVxY0djfDkxZDdkM2U0MzZhY2MwMzE1YmJjZTU5NjNkYmIyZjk1ODdhZTE0ZmIxNTQ3MzIxMTE5ZWUwZjFmM2ZlOTY1MDI
15065101 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8353C035

Description

8353C035 SOLENOID VALVE ; 125V 2-WAY 2/2 NORMALLY CLOSED

Solenoid Diaphragm Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 185 Deg F; Buna-N Seal; Aluminum

Part #

8353C035

BDI #
15065101

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

290.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 290.46 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 185 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
10.5 Cv Factor | 3/4" NPT Orifice Size | Air - Inert Gas Fluid | Remote Pilot Construction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Diaphragm Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 185 Deg F; Buna-N Seal; Aluminum
Overall Height
3.469 Inch | 88.113 Millimeter
Overall Width
3.375 Inch | 85.725 Millimeter
Overall Length
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh