Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84AFF.125 https://www.bdiexpress.com/medias/INDBHYVALVEX-84AFF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzJ8aW1hZ2UvanBlZ3xhREpsTDJnME5TOHhNRFl3TlRrMU1EUTJPREV5Tmk5SlRrUkNTRmxXUVV4V1JWaGZPRFJCUmtaZk16QXdlRE13TUM1cWNHY3xjMzAwNDBjMDQ0YjQ3ZGUwMGZlOTNjN2VkNTc1NGJmM2Y4YTY2NmEzYzQ4NTZhOGRiMzFiNWUxYWZjNjM1NDg2
21433824 Hydraulic and Pneumatic Valves 

BRAND HYDRAULICS BRAND HYDRAULICS

84AFF.125

Description

84AFF.125 FLOW CONTROL VALVE ; FIXED ORIFICE DRILLED AT .125

Flow Control Valve; 8 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSISteel

Part #

84AFF-.125

BDI #
21433824

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.14 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 39.14 / each BDIExpress
QTY

Inventory

Total: 20

Brand
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
8 MM SAE
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Steel
Inch - Metric
Metric
Other Features
Restricted Flow | Free Reverse Flow | Non-Adjustable
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
84AFF-.125
Weight / LBS
0.25
Long Description
Flow Control Valve; 8 MM SAE Port; 2 Port | 2 Way; 2 Position; Hydraulic; 3000 PSISteel
Overall Length
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh