Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

87A-10A-01 https://www.bdiexpress.com/medias/INDAOPVALVEX-87A-10A-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3OXxpbWFnZS9qcGVnfGFHUmtMMmhoWmk4eE1EazBPVEkyTVRRMU9UUTROaTlKVGtSQlQxQldRVXhXUlZoZk9EZEJYekV3UVY4d01WOHpNREI0TXpBd0xtcHdad3w2MWZmZWIyM2IzNTI0NmMxNzZiYjI2ODE2ZDUwNjZkMWE2NGEyMWMwNTZlYjE5OTgwY2FkOGNhYjRmYTQ0Nzcx
27878838 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

87A-10A-01

Description

87A-10A-01 BALL VALVE, STAINLESS STEEL 4" NON-LOCKING (SMARTCATALOG)

Ball Valve; 4" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 250 PSI; PTFE; Stainless Steel

Part #

87A-10A-01

BDI #
27878838

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4436.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,436.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
APOLLO VALVES
Minimum Buy Quantity
1
EAN
670750907449
Weight / US pound
73
Product Group - BDI
F02352
Valve Type
Ball
Port Type
4" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
0 To 250 PSI
Seal Type
PTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
73
Long Description
Ball Valve; 4" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 250 PSI; PTFE; Stainless Steel
Overall Length
8.06 Inch | 204.724 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh